Referanser
Gedore:H 42 DKEL-88
Rubix:6273745
Produsent:2797186
EAN:4010886936900

Produktinformasjon : Sekskantnøkkelsett XL, Dobbel Kule - H 42 DKEL-88 - 2797186 - Gedore
Hexagon Allen key set XL, double ball end in holder 8 pcs 2-10 mm Particularly suitable for confined spaces in view of a double ball end and short angled side Easy to use where normal hexagon allen keys would fail thanks to improved accessibility and a low profile Rapid progress in work since the two ball ends allow protrusions to be gone round Reduces the risk of injury to the fingers when working on flat surfaces GEDORE vanadium steel 59CrV4, zinc-plated
Teknisk informasjon
Egenskaper
| Antall elementer | 8 |
|---|---|
| Sportype | hex / allen |
| Sportykkelse | 2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm |
Vis UNSPSC/ECL@SS
714,24 kr Eks. mva
/ stykk
892,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel