Referanser
Tychem:D15193449
Rubix:6013929
EAN:5450208012391




Dokumenter
Produktinformasjon : Tychem 4000 S, str. S* - D15193449
DuPont™ Tychem® 4000 S, model CHZ5. Hooded coverall available in white, in sizes S to XXXL. Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops to prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-mask.
Egenskaper
Stitched and over-taped seams with barrier tape for protection and strength. Double cuffs for good glove compability.
Bruksområder
Tychem® 4000 S is ideal for chemical handling, environmental clean-up operations and emergency response. It is suitable for use in a variety of industries, including oil and gas, chemical engineering, and for use by hazardous material response teams and other emergency services.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 70x400x330 mm |
|---|---|
| Vekt | 583.9 g |
| Størrelse | s |
| Hovedmaterialet | laminat |
| Farge | hvit |
| Materiale | duponttm tyvek® substrate laminated with a chemical barrier film |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
