Engangskjeledress Kleenguard 99670
KleenGuard™ A45 pustende vernedress med hette – Hvit
Se teknisk informasjonReferanser
Kleenguard:99670
Rubix:6029886
Produsent:99670

Produktinformasjon : KC 99670
KleenGuard™ A45 coveralls are designed for single-use wear and provide maximum comfort and protection in high-risk areas where safety and flexibility is key. Each coverall provides general protection against water-based or chemical splashes, liquids or dust particles with the added benefit of anti-static protection and is supplied in a sealed clear polybag for protection which comes with concise user instructions. With a specially designed hood to fit a respirator, longer arms, full-length zip, high-performance fabric and film laminate construction for comfort, safety and strength, these coveralls are the protection clothing of choice for industry professionals across the globe, providing PPE Category III protection and the following performance requirements:• Type 5 Particle protection• Type 6 Limited splash protection• EN1073-2 Radioactive dust• EN1149 Anti-staticIdeal for paint spray protection in highend automotive and aero industries where comfort is important. For other coverall sizes, see product codes 99650, 99660, 99670, 99680 and 99700. 1 white coverall, 2XL, (1 total)
Egenskaper
Disposable anti-static protective clothing designed for maximum comfort and safety, providing general protection against splashing chemicals, aqueous solutions, liquids and dust particles.
Bruksområder
Suitable for use in the chemical, pharmaceutical, manufacturing, utilities, electronics, agriculture and spray painting industries.
Teknisk informasjon
Egenskaper
| Størrelse | l |
|---|---|
| Hovedmaterialet | laminat |
| Farge | hvit |
| Materiale | laminert film / sms |
| Pakking | 25 white coveralls, size l (25 pieces in total) |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel







