Referanser
Bosch:2608596820
Rubix:359990

Dokumenter
Produktinformasjon : BORR HSS-G LÅNGA 5X87X132MM 5ST - 2608596820 - BOSCH
PRO Metal HSS-G Twist Drill Bits. They will help you drill effectively and start holes exactly where you need them. PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting metal drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for strength, resistance to heat, and precision. We added a split-point tip to help you start holes precisely.
Egenskaper
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Bruksområder
Construction
Teknisk informasjon
Egenskaper
| Vekt | 75 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 190x88x6 mm |
| Vekt emballert | 80 g |
| Borre diameter | 5 mm |
| Total lengde | 132 mm |
| Lengde på kutt | 87 mm |
| Skafttype | konisk |
| Intern kjøling | nei |
| Konisk skaft | no |
| Hus materiale | hss |
| Maskinerings materiale | non-ferrous metal;steel |
Vis UNSPSC/ECL@SS
248,09 kr Eks. mva
/ stykk
310,11 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
