Referanser
Ridgid:50072
Rubix:6138823
EAN:0095691500724

Produktinformasjon : 1450 Trykktestpumpe 50 BAR 50072
Requires very little force to operate. Pressure is automatically maintained, so no valve needs to be manually closed. Filter on inlet and outlet for more reliability. Two-stage leverage to rapidly fill and pressurize the system. Plastic reservoir (water, oil, ethylene glucol). Made of an aluminium and carbon-reinforced PTFE piston pump for longer life.
Teknisk informasjon
Egenskaper
| Kapasitet | 13.5 l |
|---|---|
| Trykk | 50 bar |
| Vekt | 6.4 kg |
Vis UNSPSC/ECL@SS
4 366,67 kr Eks. mva
/ stykk
5 458,34 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
