Referanser
Portwest:FR409YBR26
Rubix:6386866
Produsent:FR409YBR26
EAN:5036108399000



Produktinformasjon : PW3 FR Hi-Vis Arbeidsbukse dame, Gul/svart, str. 26 - FR409YBR26 - PORTWEST
PW3 FR Modaflame Hi-Vis Women's Work Trousers, FR409, Yellow/Black, Size 26
Egenskaper
Innovative PW3 FR Hi-Vis Womens' trousers incorporating high performing two-way stretch fabric to give maximum range of movement when working. Clever features include top loading knee pad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. FR reinforcement fabric at key abrasion points for maximum durability. This garment features additional tailoring around the waist and hips ensures maximum comfort over long periods of time. Designed in line with the average women’s height and leg length measurements reduces the risk of trip and snagging.,
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | 26 |
| Hovedmaterialet | modakryl |
| Sekundær farge | svart |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel