Referanser
Wera:028008 TX15X80
Rubix:6041454
EAN:4013288004239

Produktinformasjon : 367 TX 15 x 80 mm - Screwdriver for TORX screws - 05028008001 WERA
High quality Kraftform Plus screwdriver. Multicomponent Kraftform handle for fast and smooth work. Kraftform Plus: hard zones for high working speed, soft zones guaranteeing high torque transmission. The Wera Black Point, combined with a sophisticated quenching process, guarantees a long service life, increased protection against corrosion and a perfect fit. With “Take it easy”: easily find the right profile thanks to the color and the right size thanks to the marking. The hex anti-rollover device prevents unwanted “escaping” from the tool in the workplace.
Teknisk informasjon
Egenskaper
| Sportype | torx-profil |
|---|---|
| Sportykkelse | tx15 |
| Blad langde | 80 mm |
| Lengde | 178 mm |
Vis UNSPSC/ECL@SS
106,61 kr Eks. mva
/ stykk
133,26 kr Inkl. mva
- Tilgjengelig