Referanser
Tork:420701
Rubix:6039852
EAN:7322540394375
Dokumenter
Produktinformasjon : Tork Extra Mild Liquid Soap, 6x1000ml - 420701 - TORK
Tork Sensitive Liquid Soap S1:
Provide extra care for dry and sensitive skin with Tork Sensitive Liquid Soap. With its skin-replenishing ingredients and no perfume or colourants added, this soap cares for all skin types. It's certified allergy-friendly by ECARF, the European Centre for Allergy Research Foundation. It's also suitable for Tork Liquid & Spray Soap Dispensers, which are certified easy to use and provide good hand hygiene to all users. Advantages at a glance:
+ Skin-replenishing ingredients for dry and sensitive skin
+ Certified allergy-friendly
+ Hygienic factory-sealed bottle with new pump for every refill
+ Collapsible bottle for 70% less waste volume (based on Essity test) Compatible with Tork S1 dispensers.
Egenskaper
Cater for all guests – this liquid soap has been certified allergy-friendly by ECARF and is ideal for frequent use.
Look after guests' hands with this mild, replenishing soap that's dermatologically tested and contains no dyes or perfumes.
Cut the risk of cross-contamination with the hygienic sealed refill and single-use pump.
Reduce waste – the bottle collapses inside the dispenser as the contents are used.
Look after guests' hands with this mild, replenishing soap that's dermatologically tested and contains no dyes or perfumes.
Cut the risk of cross-contamination with the hygienic sealed refill and single-use pump.
Reduce waste – the bottle collapses inside the dispenser as the contents are used.
Teknisk informasjon
Egenskaper
Vis UNSPSC/ECL@SS
673,61 kr Eks. mva
/ pakke
842,01 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel