Rengjørings skum Tork 420401

Rengjørings skum Tork

Se teknisk informasjon

Referanser

Tork:420401
Rubix:6039851
EAN:7322540394078

Produktinformasjon : Tork Oil and Grease Liquid Soap, 6x1000ml - 420401 - TORK


To remove dirt, oil and grease, Tork Oil and Grease Liquid Soap is formulated with a fat-dissolving ingredient that’s highly effective, yet gentle on the skin. The soap is perfume- and colour-free which reduces allergic reactions. Suitable for Tork Liquid & Spray Soap Dispensers, which are proven Easy to use and provide good hand hygiene to all users.

Egenskaper

Suitable for food preparation: With fast dissolving ingredients for greasy hands. , Certified effortless maintenance and intuitive refilling in less than 10 seconds, Hygienic: Sealed refill with single use pump reduces risk of cross contamination, Bottle is recyclable and collapses as contents are used, reducing waste

Teknisk informasjon


Egenskaper
985,32 kr Eks. mva
/ pakke
1 231,65 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel