Referanser
Top Swede:1000664960008
Rubix:6463472
Produsent:1000664960008
EAN:7340098925926



Produktinformasjon : 225 T-shirt (Unisex), Navy/fluorescent yellow, str. S - Top Swede
T-shirt with increased visibility from Top Swede. Round neck and good fit. Made of polyester and cot ton for comfort and durability. Ideal for work in construction and industry. Discover Top Swede's 225 T-shirt, an elevated visibility T-shirt, ideal for construction and industr ial professionals. This T-shirt has a round neck and offers a good fit, ensuring you feel comfortabl e throughout the working day. Made from a blend of polyester and 3 cotton, it combines durability wi th comfort, making it an excellent choice for demanding work environments. Top Swede is known for it s high quality and this T-shirt is no exception. 225 T-shirt is designed to meet the high demands of professionals who need reliable and functional workwear. It is ideal for a variety of working envir onments, from construction sites to industrial settings, and its modern design also makes it suitabl e for everyday wear outside of work. Choose Top Swede for workwear you can rely on, whatever the wor king environment.
65% Polyester,35% Cotton,65% Polyester,35% Cotton
Teknisk informasjon
Egenskaper
| Farge | marinen |
|---|---|
| Størrelse | s |
| Hovedmaterialet | polyester |
| Sekundær farge | gul |
| Vekt | 160 g/m² |
| Materiale | 65 % polyester, 35 % bomull |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
