Referanser
Portwest:S173ONRL
Rubix:6017464
EAN:5036108250844

Dokumenter
Produktinformasjon : Hi-Vis Cotton Comfort Contrast T-Shirt S/S, Orange/Navy, Size L - S173ONRL - PORTWEST
Our ever-popular t-shirt has been redesigned to deliver a stylish two tone version. This t-shirt combines the benefits of high comfort, easy care fabric along with additional practical colour blocking.
Egenskaper
•Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable|•Moisture wicking fabric helping to keep the body warm, cool and dry|•Reflective tape for increased visibility|•35+ UPF rated fabric to block 97% of UV rays|•Contrast panels for protection against dirt|•Has Crew neck|•Designed with a comfort fit|•Certified to EN ISO 20471 after 50x washes|•Complies with RIS 3279-TOM for rail industry and CE certified
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | l |
| Klasse EN20471 | 2 |
| Hovedmaterialet | bomull |
| Sekundær farge | marinen |
| Vekt | 175 g/m² |
| Materiale | 55% cotton;45% polyester |
Vis UNSPSC/ECL@SS
244,28 kr Eks. mva
/ stykk
305,35 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel