Referanser
Knipex:00 21 35 LE
Rubix:368527
EAN:4003773077596



Produktinformasjon : Tool Case ''Robust'' Empty - 00 21 35 LE - Knipex
00 21 35 LE Tool Case "Robust23"
With a total of 49 inserting options. Max. payload: 25 kg. Volume: 23 litres. For the toughest conditions: Dust-tight, waterproof and temperature-resistant. Fit-to-fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperature-resistant from - 30°C to +80° C. Padlock eyelets. Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps. Lockable base tray can be individually divided using aluminium separator system. Ergonomic dual-component handle.
Dimension exterior (interior) width mm: 470 mm 437 mm Dimension exterior (interior) height mm: 190 mm 172 mm Dimension exterior (interior) depth mm: 370 mm 307 mm
With a total of 49 inserting options. Max. payload: 25 kg. Volume: 23 litres. For the toughest conditions: Dust-tight, waterproof and temperature-resistant. Fit-to-fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperature-resistant from - 30°C to +80° C. Padlock eyelets. Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps. Lockable base tray can be individually divided using aluminium separator system. Ergonomic dual-component handle.
Load-bearing capacity up to 25 kg. Fit to fly case, made from impact-resistant polypropylene. Dustproof and watertight. Air pressure compensation valve. Temperatures ranging from - 30°C to + 80° C. Document shelf. Tool boards made from dirt-repelling twin-wall PP sheet with space for 35 tool pouches. 2 aluminium dividers to customize the bottom tray. Padlock eyelets.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 470x370x190 mm |
|---|---|
| Vekt | 4800 g |
| Materiale | polypropylene |
| Farge | svart |
Vis UNSPSC/ECL@SS
4 031,50 kr Eks. mva
/ stykk
5 039,38 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel