Referanser
NSK:NUP2313EM
Rubix:515162
Produsent:NUP2313EM N
EAN:00029176706752

Produktinformasjon : NUP2313EM *5 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Teknisk informasjon
Egenskaper
| Vekt | 3300 g |
|---|---|
| Inner diameter | 65 mm |
| Ytter diameter (inch) | 140 mm |
| Bredde | 48 mm |
| Type lagerklaring | cn |
| Pakning | åpen |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
