Referanser
NSK:NU203WC3
Rubix:151144
Produsent:NU203WC3 N
EAN:00029176402272

Produktinformasjon : NU203WC3 *5 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Teknisk informasjon
Egenskaper
| Vekt | 75 g |
|---|---|
| Inner diameter | 17 mm |
| Ytter diameter (inch) | 40 mm |
| Bredde | 12 mm |
| Type lagerklaring | c3 |
| Pakning | åpen |
Vis UNSPSC/ECL@SS
403,28 kr Eks. mva
/ stykk
504,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
