Sylindriske rulle lager NSK NU2205W

Sylindriske rullelager NU23

Se teknisk informasjon

Referanser

NSK:NU2205W
Rubix:149111
Produsent:NU2205W N
EAN:00029176033742
brand logo

Teknisk sammendrag

Inner diameter25 mm
Ytter diameter (inch)52 mm
Bredde18 mm
Se alle karakteristika

Produktinformasjon : NU2205W *5 NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Teknisk informasjon


Egenskaper
Vekt168 g
Inner diameter25 mm
Ytter diameter (inch)52 mm
Bredde18 mm
Type lagerklaringcn
Pakningåpen
536,88 kr Eks. mva
/ stykk
671,10 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel