Referanser
NSK:NU1005
Rubix:514580
Produsent:NU1005M N
EAN:0029176401664

Produktinformasjon : NU1005 *5 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Teknisk informasjon
Egenskaper
| Vekt | 89 g |
|---|---|
| Inner diameter | 25 mm |
| Ytter diameter (inch) | 47 mm |
| Bredde | 12 mm |
| Type lagerklaring | cn |
| Pakning | åpen |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
