Sylindriske rulle lager SKF NU 313 ECP/C3

Sylindriske rullelager NU ... Serie

Se teknisk informasjon

Referanser

SKF:NU 313 ECP/C3
Rubix:115766
Produsent:16164
EAN:7316577031617
brand logo

Teknisk sammendrag

Inner diameter65 mm
Ytter diameter (inch)140 mm
Bredde33 mm
Se alle karakteristika

Produktinformasjon : NU 313 ECP C3 SKF


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Egenskaper

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)33x140x140 mm
Vekt2200 g
Inner diameter65 mm
Ytter diameter (inch)140 mm
Bredde33 mm
Type lagerklaringc3
Pakningåpen
Materialebearing steel
Referanse hastighet5300 rpm
Basic static load, radial - C0r196000 N
Basic dynamic load, radial - Cr212000 N
6 002,89 kr Eks. mva
/ stykk
7 503,61 kr Inkl. mva
  • Tilgjengelig