Referanser
Stahlwille:71340000
Rubix:6184770
EAN:4018754042913
Produktinformasjon : Boltuttrekker6-12MM 904 - 71340000 - Stahlwille
Continuous adjustment from 6 to 12 mm. Can be used with a screwdriver to be knocked. Also suitable for rusted or oxidized screws with a residual length of 3 mm. clamping nut: opening 36 mm. Tightening screw: 24 mm.
Teknisk informasjon
Egenskaper
| Kapasitet | 12 mm |
|---|---|
| Diameter | 12 mm |
Vis UNSPSC/ECL@SS
- Utsolgt

