Referanser
Bosch:1600A0373T
Rubix:6462076
Produsent:1600A0373T
EAN:4053423342079

Produktinformasjon : Startersett 18V 2x8Ah EXPERT EXAL 18V-160 - 1600A0373T - Bosch
Egenskaper
•Extreme runtime: Exceptional continuous runtime in demanding applications
High-performance tabless cells: Lower internal resistance for a maximum output of up to 2400 W (based on internal lab testing, instant maximum power, fully charged, new battery)
Ultra-fast charging: Fully charge an EXBA18V-80 battery in 39 minutes thanks to a high charging current of 16 A
One battery for all: Compatible with the Bosch Professional 18V System and the cross-brand AMPShare battery alliance
High-performance tabless cells: Lower internal resistance for a maximum output of up to 2400 W (based on internal lab testing, instant maximum power, fully charged, new battery)
Ultra-fast charging: Fully charge an EXBA18V-80 battery in 39 minutes thanks to a high charging current of 16 A
One battery for all: Compatible with the Bosch Professional 18V System and the cross-brand AMPShare battery alliance
Teknisk informasjon
Egenskaper
| Vekt | 2.95 kg |
|---|---|
| Batteri kapasitet | 8 Ah |
| Spenning, maks. | 18 V |
| Nominell spenning | 18 V |
| Spenning, min. | 18 V |
Vis UNSPSC/ECL@SS
8 799,36 kr Eks. mva
/ stykk
10 999,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
