Referanser
3M:1161643
Rubix:6399434
Produsent:7100207446
EAN:3660570052273
Produktinformasjon : Protecta E200 standard fallbeskyttelsessele i vest-stil, horisontale ben - 7100207446 - 3M
Universal jacket-style harness with horizontal straps. For use with full body harness and anchorage point. The horizontal leg loops feature articulated attachment points, which allow the upper and lower body to twist, and thus provide greater freedom of movement. D-ring position: rear and front. Standards: EN361. Weight: 1.62 kg.
Egenskaper
The well-positioned sternal attachment point enables you to remain balanced and centred.
Bruksområder
For the automotive industry, construction, general industry, general manufacturing, metalworking, mining, transport.
Teknisk informasjon
Egenskaper
| Antall festepunkter | 2 |
|---|---|
| Størrelse | m/l |
Vis UNSPSC/ECL@SS
1 838,34 kr Eks. mva
/ stykk
2 297,93 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel