Sikkerhetssele 3M 1161766

Fallsikringssele

Se teknisk informasjon

Referanser

3M:1161766
Rubix:6399262
Produsent:7100309265
EAN:3660570056431
brand logo

Teknisk sammendrag

Antall festepunkter5
Størrelsexl

Produktinformasjon : Protecta E200 Komfortoppheng sikkerhetssele, ekstra stor, 1161766 - 7100309265 - 3M


3M™ Protecta® E200 is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look. For reliable protection, comfort and convenience in a variety of styles and configurations, use 3M™ Protecta® E200 Fall Arrest Harnesses. Our fall arrest harness has enhanced features including auto-resetting lanyard keepers, as well as softer and more durable hip padding on Comfort models. No loose web ends help you stay comfortable and tangle-free, additionally a robust and durable belt provides easy tool-bag carrying. Impact indicators make it simple to check the harness for damage and help ensure it’s safe to use. Covered identification labels help protect important information for the life of the harness.

Egenskaper

•Auto-resetting lanyard keeper provides easy parking and release of snap hooks or carabiners
Impact indicators make it simple to inspect the harness for damage and help ensure it’s safe to use
Easy and clear identification of fall arrest anchorage points
No loose web ends help you stay comfortable and tangle-free
Large rear D Ring

Bruksområder

Suspension

Teknisk informasjon


Egenskaper
Antall festepunkter5
Størrelsexl
3 399,72 kr Eks. mva
/ stykk
4 249,65 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse