Standard sylinder Aventics R422702930

Standard Cylinder

Se teknisk informasjon

Referanser

Aventics:R422702930
Rubix:266086
Produsent:R422702930

Produktinformasjon : C12P-080-0080-21101MA11G00-M00-000-0000 - R422702930


The AVENTICS Series CCL-IC (ISO 21287) cylinders with their compact and clean design can be used in a wide range of applications. Their smooth surface together with their materials, such as anodized aluminium, stainless steel, and NSF-H1 lubricants, make the cylinder ideal for the demanding requirements in the food and beverage industry

Egenskaper

•Compact clean design
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements

Teknisk informasjon


Egenskaper
12 232,78 kr Eks. mva
/ stykk
15 290,97 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel