Twist bor GISS Cutline 893017

Solid carbide drill 5xD - Internal cooling

Se teknisk informasjon

Referanser

Erstattet ref.:843320
GISS Cutline:893017
Rubix:6365108
EAN:3660338455179
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammendrag

Borre diameter10 mm
Total lengde103 mm
Lengde på kutt49 mm
Se alle karakteristika

Produktinformasjon : SCD05-10.00I1 CUPMM, CARB. DRILL D10,0, INT. COOLING, 5xD - 893017 - CUTLINE


Solid carbide drill 5xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.

- m7 drilling tolerance.
- Quality of holes: H8-H9

Egenskaper

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Borre diameter10 mm
Total lengde103 mm
Lengde på kutt49 mm
Skafttypesylindrisk
Din standarddin 6535 ha
Overflatebehandlingcupmm - multi material
Toleransem7
Forhold mellom diameter til lengde av hull5xd
Vinkel på helix30 °
Skarphetcross-grinding
Intern kjølingja
Kutt retningrett
Maskinerings materialesteel / stainless steel / cast iron / non-ferrous / hard
hale diameter10 mm
2 015,49 kr Eks. mva
/ stykk
2 519,36 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel