Referanser
Erstattet ref.:843177
GISS Cutline:892872
Rubix:6365252
EAN:3660338453731

Produktinformasjon : SCD03-06.10I1 CUPMM, CARB. DRILL D6,1, INT. COOLING, 3xD - 892872 - CUTLINE
Solid carbide drill 3xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle – Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.
Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.
- m7 drilling tolerance.
- Quality of holes: H8-H9
Tip angle: 140 ° - 30° helix angle – Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.
Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.
- m7 drilling tolerance.
- Quality of holes: H8-H9
Egenskaper
High thermal stability thanks to PVD multilayer coating technology
Teknisk informasjon
Egenskaper
| Borre diameter | 6.1 mm |
|---|---|
| Total lengde | 79 mm |
| Lengde på kutt | 24 mm |
| Skafttype | sylindrisk |
| Din standard | din 6535 ha |
| Overflatebehandling | cupmm - multi material |
| Toleranse | m7 |
| Forhold mellom diameter til lengde av hull | 3xd |
| Vinkel på helix | 30 ° |
| Skarphet | cross-grinding |
| Intern kjøling | ja |
| Kutt retning | rett |
| Maskinerings materiale | steel / stainless steel / cast iron / non-ferrous / hard |
| hale diameter | 8 mm |
Vis UNSPSC/ECL@SS
793,50 kr Eks. mva
/ stykk
991,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel