Retningsreguleringsventil Festo VZWD-L-M22C-M-G18-15-V-2AP4-85-R1

Solenoid valve VZWD

Se teknisk informasjonSe dokumenter

Referanser

Festo:VZWD-L-M22C-M-G18-15-V-2AP4-85-R1
Rubix:507602
Produsent:1491927
EAN:4052568234560
VZWD-L-M22C-M-G18-15-V-2AP4-85-R1 Solenoid valve

Teknisk sammendrag

Typesolenoid valve vzwd
Antall porter2

Dokumenter

Produktinformasjon : Magnetventil, VZWD-L-M22C-M-G18-15-V-2AP4-85-R1 - 1491927 - FESTO


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve

Egenskaper

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Teknisk informasjon


Egenskaper
Typesolenoid valve vzwd
Antall porter2
2 129,94 kr Eks. mva
/ stykk
2 662,43 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel