Retningsreguleringsventil Festo VUVG-BK10-T32C-AT-F-1R8L-S
Solenoid valve for individual connection VUVG
Se teknisk informasjonSe dokumenterReferanser
Festo:VUVG-BK10-T32C-AT-F-1R8L-S
Rubix:6282657
Produsent:8042558
EAN:4052568286866



Dokumenter
Produktinformasjon : Magnetventil, VUVG-BK10-T32C-AT-F-1R8L-S - 8042558 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Egenskaper
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Teknisk informasjon
Egenskaper
| Type | vuvg universal directional control valve |
|---|---|
| Antall porter | 3 |
| Luftmengde | 160 l/min |
Vis UNSPSC/ECL@SS
724,50 kr Eks. mva
/ stykk
905,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel