Retningsreguleringsventil Festo VUVG-L10-M52-MZT-M5-1P3
Solenoid valve for individual connection VUVG
Se teknisk informasjonSe dokumenterReferanser
Festo:VUVG-L10-M52-MZT-M5-1P3
Rubix:506227
Produsent:574355
EAN:4052568103248



Dokumenter
Produktinformasjon : Magnetventil, VUVG-L10-M52-MZT-M5-1P3 - 574355 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Egenskaper
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Teknisk informasjon
Egenskaper
| Vekt | 44,12 g |
|---|---|
| Type | valve vuvg |
| Antall porter | 5 |
| Luftmengde | 220 l/min |
Vis UNSPSC/ECL@SS
691,73 kr Eks. mva
/ stykk
864,66 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel