Retningsreguleringsventil Festo VUVG-L10-B52-T-M7-1P3
Solenoid valve for individual connection VUVG
Se teknisk informasjonSe dokumenterReferanser
Festo:VUVG-L10-B52-T-M7-1P3
Rubix:504745
Produsent:566475
EAN:4052568213824



Dokumenter
Produktinformasjon : Magnetventil, VUVG-L10-B52-T-M7-1P3 - 566475 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Egenskaper
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 90x15x40 mm |
|---|---|
| Vekt | 50,7 g |
| Type | solenoid valve |
| Antall porter | 5 |
| Spenning [V] | 24 V |
| Maks service trykk | 8 bar |
| Luftmengde | 380 l/min |
| Trykkområde | 1,5/8 bar |
Vis UNSPSC/ECL@SS
846,98 kr Eks. mva
/ stykk
1 058,72 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel