Referanser
Portwest:S429YERXXL
Rubix:6393838
Produsent:S429YERXXL
EAN:5036108194643

Produktinformasjon : Tofarget Hi-Vis softshell (3L), størrelse XXL - S429YERXXL - PORTWEST
This style is designed for ultimate visibility with a contemporary contrast look. Offering waterproof zip pockets and storm flap closure for enhanced protection. Lightweight, comfortable and durable this jacket is ideal for all types of environments.
Egenskaper
•Micro polar fleece lined and bonded with shell
Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit
Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | 2xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Pustende | ja |
| Materiale | polyester |
Vis UNSPSC/ECL@SS
1 048,52 kr Eks. mva
/ stykk
1 310,65 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel