Referanser
WD-40:31037
Rubix:391074

Produktinformasjon : Multispray Smart Straw 450 ml - 747 - WD40
WD-40 Multi spray loosens stuck screws and mechanisms and lubricates roughly running locks and cylinders. It prevents the squeaking and cracking of hinges and functions as a contact spray and cleaner in various electrical and electronic parts.
Egenskaper
• loosens rusted screws and nuts
• Creeps under humidity, resin, tar and dirt
• Cleans and lubricates all kinds of tools
• Disconnects stuck and stiff connections
• Leaves a thin protective layer behind and protects against corrosion
• Creeps under humidity, resin, tar and dirt
• Cleans and lubricates all kinds of tools
• Disconnects stuck and stiff connections
• Leaves a thin protective layer behind and protects against corrosion
Teknisk informasjon
Egenskaper
| Vekt emballert | 492 g |
|---|---|
| Kapasitet | 450 ml |
| Boksing | aerosol |
| Minimum temperatur | -73 °C |
| Maks temperatur | 260 °C |
Vis UNSPSC/ECL@SS
- Tilgjengelig
