Strømbryter sitter fast, ventiler sitter fast Brady SMALL UNIV VALVE LOCKOUT (BASE ONLY)
Small Universal Valve Lockout
Se teknisk informasjonSe dokumenterReferanser
Brady:SMALL UNIV VALVE LOCKOUT (BASE ONLY)
Rubix:473297
Produsent:050924
EAN:0754473509248

Dokumenter
Produktinformasjon : 050924 - Small Universal L/O Base Clamping Un
Base unit only (cable and blocking arm sold separately). Versatile, rugged, easy to use and lightweight, our universal valve lockouts are effective for all types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices. Open-ended clamp fits over closed rings and wide handles. Made of industrial-grade steel and nylon for extra impact and chemical resistance.
Teknisk informasjon
Egenskaper
| Diameter | 9.91 mm |
|---|---|
| Lengde | 142.2 mm |
| Bredde | 22.9 mm |
| Høyde | 142.2 mm |
Vis UNSPSC/ECL@SS
1 439,98 kr Eks. mva
/ stykk
1 799,97 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel






