Strømbryter sitter fast, ventiler sitter fast Brady GATE VALVE LOCKOUTS GVLO 6.5-10 RED
Gate Valve Lockout
Se teknisk informasjonSe dokumenterReferanser
Brady:GATE VALVE LOCKOUTS GVLO 6.5-10 RED
Rubix:474389
Produsent:065563
EAN:0754473655631




Dokumenter
Produktinformasjon : 065563 - GVLO 6.5-10 RED
Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout centre fits OS&Y or "rising stem" valves. This mini gate valve lockout features injection-moulded polypropylene construction for superior impact and chemical resistance. It is designed to withstand temperatures from 20°F to 300°F, and it accommodates OS&Y or "rising stem" valves. Danger labels in English, Spanish and French are included
Egenskaper
Device is made of extremely rugged injection-moulded polypropylene for superior impact and chemical resistance
Supplied with English, Spanish and French danger labels
Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
Accepts padlock shackles up to 3/8 in. in diameter
Supplied with English, Spanish and French danger labels
Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
Accepts padlock shackles up to 3/8 in. in diameter
Teknisk informasjon
Egenskaper
| Diameter | 267.21 mm |
|---|---|
| Lengde | 76.2 mm |
| Bredde | 318.3 mm |
| Høyde | 276.2 mm |
Vis UNSPSC/ECL@SS
651,26 kr Eks. mva
/ stykk
814,08 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
