Referanser
Pferd Tools:KSB 4530 A 40
Rubix:6014590
Produsent:42240104
EAN:4007220149461



Produktinformasjon : KSB 4530 A 40 PFERD
Abrasive: corundum A is suitable for grinding work with universal application, from fine grinding to very fine grinding on metals and other materials.
Egenskaper
The specificity of the manufacturing process guarantees an exceptional lifespan, even in case of binding uses. Removal of particularly difficult material. Very aggressive abrasive product.
Bruksområder
Universal machining on many materials.
Teknisk informasjon
Egenskaper
| Diameter | 45 mm |
|---|---|
| Bredde | 30 mm |
| Korn | 40 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
