Referanser
Bosch:2608597644
Rubix:360408
EAN:3165140183536

Produktinformasjon : TRÄSPIRALBORR SW11 16X360X450MM - 2608597644 - BOSCH
The milling bit is ideal for fast, precision drilling of through holes, pilot holes, deep dowel holes in wood. The self- centering, self- tapping threaded head allows the drill to be used all the way, allowing for precise, fast and effortless drilling. The optimized geometry of the low- friction flutes allows the creation of perfect cylindrical holes, avoiding jamming and ensuring rapid chip evacuation. The optimized centering tip and the precision-sharpened main cutter allow for precise, sharp holes. Suitable for hardwood and softwood, ideal for building trades such as carpenters and roofers. This drill has a hexagonal shank and works with all 13 mm drill presses.
Egenskaper
Resistant self- centering threaded head for fast, effortless drilling of wood. Optimized geometry ensuring straight drilling and fast chip evacuation. Optimized centering point and ground cutting edge for sharp, precise holes.
Bruksområder
Single spiral drill for precise, clean and fast drilling in the wood
Teknisk informasjon
Egenskaper
| Vekt | 320 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 510x40x20 mm |
| Vekt emballert | 350 g |
| Total lengde | 450 mm |
| Borre diameter | 16 mm |
| Hus materiale | hss |
| hale diameter | 16 mm |
| Type hale | sekskantet |
| Lengde på kutt | 360 mm |
Vis UNSPSC/ECL@SS
443,29 kr Eks. mva
/ stykk
554,11 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
