Referanser
Bosch:2608597641
Rubix:360405
EAN:3165140183505

Produktinformasjon : TRÄSPIRALBORR SW8,5 10X360X450MM - 2608597641 - BOSCH
The milling bit is ideal for fast, precision drilling of through holes, pilot holes, deep dowel holes in wood. The self- centering, self- tapping threaded head allows the drill to be used all the way, allowing for precise, fast and effortless drilling. The optimized geometry of the low- friction flutes allows the creation of perfect cylindrical holes, avoiding jamming and ensuring rapid chip evacuation. The optimized centering tip and the precision-sharpened main cutter allow for precise, sharp holes. Suitable for hardwood and softwood, ideal for building trades such as carpenters and roofers. This drill has a hexagonal shank and works with all 13 mm drill presses.
Egenskaper
Resistant self- centering threaded head for fast, effortless drilling of wood. Optimized geometry ensuring straight drilling and fast chip evacuation. Optimized centering point and ground cutting edge for sharp, precise holes.
Bruksområder
Single spiral drill for precise, clean and fast drilling in the wood
Teknisk informasjon
Egenskaper
| Vekt | 130 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 511x48x12 mm |
| Vekt emballert | 140 g |
| Total lengde | 450 mm |
| Borre diameter | 10 mm |
| Hus materiale | hss |
| hale diameter | 10 mm |
| Type hale | sekskantet |
| Lengde på kutt | 360 mm |
Vis UNSPSC/ECL@SS
300,87 kr Eks. mva
/ stykk
376,09 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
