Referanser
SNAP ON Industrial:SW341
Rubix:6461570
Produsent:SW341

Dokumenter
Produktinformasjon : Socket - SW341 - SNAPON
Egenskaper
•Snap-on sockets using the Flank Drive system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
12-point configuration and Flank Drive wrenching system
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
12-point configuration and Flank Drive wrenching system
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/2 '' |
|---|---|
| Diameter (Inch) | 1-7/16x1-13/32 '' |
| Behandlet | nikkel/krom |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel