Referanser
Festo:EMMT-AS-60-L-LS-RMB
Rubix:6467632
Produsent:5242215
EAN:4052568421908

Dokumenter
Produktinformasjon : Servo motor, EMMT-AS-60-L-LS-RMB - 5242215 - Festo
The EMMT-AS servomotor for demanding and dynamic applications stands out for its extensive control capabilities and its precision for positioning tasks. The single-cable solution occupies little space and significantly reduces installation costs.
Servo motor EMMT-AS-60-L-LS-RMB 5242215
Egenskaper
Reliability, high dynamics and precision
Extremely low cogging torque - ensures high synchronization even at low rotational speeds
Technology series - for demanding positioning tasks
Extremely low cogging torque - ensures high synchronization even at low rotational speeds
Technology series - for demanding positioning tasks
Bruksområder
Suitable for transmitting high electrical power
Robust and durable for dynamic applications, for example in cable carriers
Robust and durable for dynamic applications, for example in cable carriers
Teknisk informasjon
Egenskaper
| Motor effekt [kW] | 0.41 kW |
|---|---|
| Hastighet | 6800 rpm |
| Spenning [V] | 325 V |
| Beskyttelsesgrad (IP) | flere ip |
Vis UNSPSC/ECL@SS
12 185,66 kr Eks. mva
/ stykk
15 232,08 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel