Referanser
RHP:MST45
Rubix:130520
Produsent:MST45 R
EAN:00747023014156

Dokumenter
Produktinformasjon : MST45 RRS AR3P5 RHP
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
MST45 - RHP Cast Iron Take Up Bearing Unit - 45mm Shaft Diameter
Teknisk informasjon
Egenskaper
| Vekt | 2800 g |
|---|---|
| Inner diameter | 45 mm |
| Bredde | 49.5 mm |
| Materiale | cast iron |
| Type | take-up bearing unit |
| Total bredde kulelager | 49.5 mm |
| Lengde | 151 mm |
| Serie | mst |
| Indre bredde | 37 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Ytter diameter (inch) | 118 mm |
| Vekt | 2.8 kg |
Vis UNSPSC/ECL@SS
2 081,08 kr Eks. mva
/ stykk
2 601,35 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
