Referanser
Bahco:K9509ML-22
Rubix:423614
EAN:7314151619183

Produktinformasjon : KRAFTBITS 1'' 9509 UNBR 22MM - K9509ML-22
With 22 mm male hexagon drive
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit 22 mm external 6-hex, for internal 6-hex, Sw 22 mm
Egenskaper
Bits with 22 mm Male Hex Drive
Teknisk informasjon
Egenskaper
| Vekt | 136 g |
|---|---|
| Lengde | 50 mm |
| Sportykkelse | 22 mm |
| Sportype | hex / allen |
| Kvadrat | 22 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
