Referanser
Bosch:2607001730
Rubix:361208

Produktinformasjon : BITS-003 SEXKANT 8 25MM 3ST - 2607001730 - BOSCH
This Extra Hard Screwdriver Bit is a good choice for universal use. Optimised heat treatment process resulting in extra-hard quality, enabling adequate performance in all tasks. The bit´s tapered torsion zone copes easily with torque peaks as it absorbs force and vibrations when screw-driving and thus fulfilling all tasks. It has a external hex shank and is intended for universal screw-driving with screwdrivers and drill drivers.
Egenskaper
•An optimised heat treatment process results in extra-hard quality for adequate performance
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
Teknisk informasjon
Egenskaper
| Vekt | 30 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 125x60x1 mm |
| Vekt emballert | 30 g |
| Sportype | hex / allen |
| Sportykkelse | hex8 |
| Lengde | 25 mm |
Vis UNSPSC/ECL@SS
475,10 kr Eks. mva
/ 10 stykk
593,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
