Referanser
Bosch:2607001625
Rubix:361396
EAN:3165140301510

Produktinformasjon : BITS-003 T40 25MM 3ST - 2607001625 - BOSCH
This Extra Hard screwdriver bit is a good choice for universal use. Thanks to modified S2 steel and an optimised heat treatment process for the blade, which give it extra hardness, the bit can perform any task with adequate performance. The conical torsion zone of the bit easily withstands torque peaks, as it absorbs force and vibrations during screwdriving, thus enabling any task to be performed.
Teknisk informasjon
Egenskaper
| Vekt | 21 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 100x50x6 mm |
| Vekt emballert | 21 g |
| Sportype | torx-profil |
| Sportykkelse | t40 |
| Lengde | 25 mm |
Vis UNSPSC/ECL@SS
475,10 kr Eks. mva
/ 10 stykk
593,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
