Referanser
Wera:05006451001
Rubix:6029568
EAN:4013288160164
Produktinformasjon : 162 iS PH 2 x 100 mm, VDE insulated screwdriver for Phillips screws - 05006451001 - WERA
VDE screwdriver for screws with Phillips (PH) head, with reduced shank diameter
Features: made of special high-alloy steel. With round, insulated shank. Reduced shank diameter for operating screws in deep positions. Handle and shank insulated up to 1000 V in accordance with IEC 60900, DIN EN 60900. Additionally, the screwdrivers feature an engraving on the head with the tip symbol and size.
With multi-component Kraftform handle, ergonomic, with integrated soft zones for improved grip and hexagonal non-slip protection.
Features: made of special high-alloy steel. With round, insulated shank. Reduced shank diameter for operating screws in deep positions. Handle and shank insulated up to 1000 V in accordance with IEC 60900, DIN EN 60900. Additionally, the screwdrivers feature an engraving on the head with the tip symbol and size.
With multi-component Kraftform handle, ergonomic, with integrated soft zones for improved grip and hexagonal non-slip protection.
Teknisk informasjon
Egenskaper
| Sportype | phillips (ph) |
|---|---|
| Blad langde | 100 mm |
| Sportykkelse | ph2 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
