Referanser
3M:Q07898
Rubix:6170161
Produsent:7100037750
EAN:04046719917402
Produktinformasjon : Scotch® Maskeringstape Blå 3434, 36 mm x 50 m
For a wide variety of applications in auto refinishing, and high temperature and water resistance, use Scotch® High Performance Masking Tape 3434.
Our high performance blue crepe paper masking tape can be used in environments up to 110°C. It has excellent solvent and water resistance properties.
Suitable for use with both modern two pack and water based paint products, our tape has exceptional holding power. It conforms well, and has excellent edge tear.
Use Scotch® High Performance Masking Tape 3434 for a wide variety of applications in auto refinishing. Use in environments up to 110°C and in conditions of high water resistance. Our high performance blue crepe paper masking tape has excellent solvent and water resistance properties.
Egenskaper
Maximum solvent and water resistance
High temperature (110C) resistance
Good conformability
Excellent edge tear
High temperature (110C) resistance
Good conformability
Excellent edge tear
Bruksområder
Use in a wide variety of applications in auto refinishing, in high temperatures up to 110°C and in conditions of high water resistance
Teknisk informasjon
Egenskaper
| Bredde | 36 mm |
|---|---|
| Lengde | 50 m |
| Farge | blå |
Vis UNSPSC/ECL@SS
94,86 kr Eks. mva
/ stykk
118,57 kr Inkl. mva
- Tilgjengelig
