Referanser
3M:60982
Rubix:6447175
Produsent:7100233812
EAN:04001895969065
Produktinformasjon : Overflatebehandlingsrondell SC-DH, 115 mm x 22 mm, A MED, Rød, PN60982 - 7100233812 - 3M
Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
Egenskaper
Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring;Open web material runs cool and resists loading for prolonged operation;Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material;Suitable for metal, composite, plastics, and other materials;Long life
Bruksområder
Use for fast cutting and efficient first step processing in cleaning, blending, deburring and finishing;Suitable for metal, composite, plastics, and other materials
Teknisk informasjon
Egenskaper
| Diameter | 115 mm |
|---|---|
| Korn | middels |
Vis UNSPSC/ECL@SS
876,40 kr Eks. mva
/ 20 stykk
1 095,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
