Referanser
Norton:66623327507
Rubix:6202679
EAN:3157629399057

Produktinformasjon : FIBERRONDELL F996 180 MM P50 - 66623327507 - NORTON
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 180x22mm Gr50
Egenskaper
Very large material removal even at low pressure. Little warming and fouling.
Bruksområder
Grinding
Teknisk informasjon
Egenskaper
| Diameter | 180 mm |
|---|---|
| Korn | 50 |
| Applikasjon | grinding |
| Reaming diameter | 22 mm |
| Type festemiddel | keramisk |
Vis UNSPSC/ECL@SS
1 003,25 kr Eks. mva
/ 25 stykk
1 254,06 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
