Slipeskive 3M FPNDR50CR1

Scotch-Brite™ Roloc™ Presisjonsskive for overflatebehandling

Se teknisk informasjonSe dokumenter

Referanser

3M:FPNDR50CR1
Rubix:6379184
Produsent:7100272236
brand logo

Teknisk sammendrag

Diameter50.8 mm
Korngrov

Dokumenter

Produktinformasjon : Precision ytkonditioneringsrondell, PN-DR, Grov, TR, 50.8 mm - 7100272236 - 3M


Redesigned with you in mind. Meet the next advancement in surface conditioning technologies: Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs. This new addition to the Scotch-Brite™ lineup promises the consistency you’ve come to expect with increased cutting speed and longer abrasive life. By combining two flagship 3M technologies — nonwoven fibre and ceramic 3M Precision-Shaped Grain — you can get the ideal finish, faster. To help you be even more efficient, these discs come in brighter, more vivid colours to make identification easier. Plus, the grade range has been expanded to include Fine and Extra Coarse offerings, providing an even larger range of solutions for your abrasive needs. Ready to improve your process. These premium general-purpose discs are designed to streamline surface conditioning processes including cleaning, blending, deburring and finishing. Typical substrates include aluminum and soft metals, carbon steel and stainless steel, with applications ranging from coating and corrosion removal to refining and post-cast processing. Applications: Coating removal; Corrosion removal; Refining coated abrasive scratches; Refining machine marks; Post-cast processing; Burr removal; Removing micro-burrs.
Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.

Egenskaper

Now with 3M™ precision shaped grain technology, setting a new standard of performance.;Consistency and ease of use, to improve surfaces without significantly changing the workpiece.;Conformable, non-woven disc combined with Roloc™ backing allows for aggressive cutting and a convenient, efficient attachment system.

Bruksområder

Metal Fabrication, Collision Repair, Aerospace, Food & Beverage, Automotive, Transportation & Heavy Equipment, Rail, MRO

Teknisk informasjon


Egenskaper
Diameter50.8 mm
Korngrov
2 275,00 kr Eks. mva
/ 100 stykk
2 843,75 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel