Vaskemiddel for høytrykksspyler Kärcher 6.295-303.0
Scale Inhibitor
Se teknisk informasjonSe dokumenterReferanser
Kärcher:6.295-303.0
Rubix:6359861
Produsent:6.295-303.0
EAN:4039784349131




Dokumenter
Produktinformasjon : RM 110** 10l Machine protector (10L) - 62953030 - Kärcher
Scale inhibitor for hot water high-pressure cleaners with integral corrosion protection, especially for use in new HDS units with System Care option. The Machine Protector Advance 1 RM 110 formula offers improved protection against limescale deposits on heater coils (up to 150 °C) and provides integral corrosion protection for components in contact with water.
Egenskaper
•Comprehensive protection and care for hot water high-pressure cleaners
Specially for devices with system care adaptation
Effectively protects the heating coil from calcifying
Rapidly separates oil/water in the oil separator
Specially for devices with system care adaptation
Effectively protects the heating coil from calcifying
Rapidly separates oil/water in the oil separator
Bruksområder
Transport and Machines;Car/Engine Wash;Degreasing;Phosphating;Surface Degreasing;Machine Maintenance;Limescale Protection
Teknisk informasjon
Egenskaper
| Kapasitet | 10000 ml |
|---|---|
| Pakking | 1 can |
| Modell | rm 110 asf |
| Bruk | hds 10/20-4 m classic;hds 10/20-4 mx;hds 12/18-4 s;hds 13/20-4 s;hds 2000 super;hds 5/11 u;hds 6/14 c;hds 8/18-4 m;hds-e 8/16-4 m 24kw |
Vis UNSPSC/ECL@SS
3 287,97 kr Eks. mva
/ stykk
4 109,96 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel