Referanser
Kärcher:62958490
Rubix:6252870
EAN:4054278032344




Dokumenter
Produktinformasjon : CarpetPro Tepperenser RM 760, pulver, 0.8 kg
The CarpetPro Cleaner iCapsol RM 760 Powder OA is a spray extraction cleaner with outstanding cleaning performance, iCapsol encapsulation technology and odour absorber. No time-consuming rinsing.
Egenskaper
•Effective deep cleaning agent for spray extraction cleaning of textile coverings and upholstery
Dissolves heavy oil, grease and mineral stains
iCapsol technology: no rinsing required, so surfaces are soon dry again
Powder-form
Gentle cleaning action
Cleaning active at all temperature ranges
With integrated odour eliminator. Effectively removes unpleasant odours such as sweat, urine, nicotine, etc
Reduced drying time
Improves floor hygiene
Free from bleaching agents
Pleasant, fresh fragrance
WoolSafe certified for the application concentration
Dissolves heavy oil, grease and mineral stains
iCapsol technology: no rinsing required, so surfaces are soon dry again
Powder-form
Gentle cleaning action
Cleaning active at all temperature ranges
With integrated odour eliminator. Effectively removes unpleasant odours such as sweat, urine, nicotine, etc
Reduced drying time
Improves floor hygiene
Free from bleaching agents
Pleasant, fresh fragrance
WoolSafe certified for the application concentration
Bruksområder
Car Preparation;Textile Surfaces
Teknisk informasjon
Egenskaper
| Kapasitet | 800 ml |
|---|---|
| Pakking | 4 pieces |
| Modell | rm 760 |
| Bruk | spray extraction machines;carpet cleaners |
Vis UNSPSC/ECL@SS
482,38 kr Eks. mva
/ stykk
602,97 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
