Referanser
Bosch:2607018010
Rubix:360869
EAN:3165140029827
Produktinformasjon : SAGBLAD 130MM TIL GSG SKUMGUMM
The 2-piece jigsaw blade set ensures a precise cut, as the two blades cut together in tandem. These blades are designed to cut materials up to 30 cm thick. They are ideal for cutting soft and elastic materials, such as foam or rubber-coated horsehair.
Egenskaper
• A clean cut in soft materials reduces rework and shortens finishing time.
• The combination of two saw blades limits vibration and improves the evenness of the cut.
• Four available material thicknesses make it possible to choose the right saw blade based on the workpiece to be cut.
• Use with a dedicated foam saw makes it easier to machine materials with a thickness of up to 300 mm.
• The combination of two saw blades limits vibration and improves the evenness of the cut.
• Four available material thicknesses make it possible to choose the right saw blade based on the workpiece to be cut.
• Use with a dedicated foam saw makes it easier to machine materials with a thickness of up to 300 mm.
Bruksområder
Plastics|Insulating and soundproofing materials
Teknisk informasjon
Egenskaper
| Lengde | 130 mm |
|---|---|
| Type | stikksagblad |
Vis UNSPSC/ECL@SS
493,38 kr Eks. mva
/ stykk
616,72 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

