Referanser
Portwest:FW42GRR37
Rubix:6256078
EAN:5036108270873



Dokumenter
Produktinformasjon : Steelite Obra Sandal S1, Grå, str. 37 - FW42GRR37 - PORTWEST
This lightweight S1 perforated safety sandal is ideal for use in warm climates. Outstanding breathability and ventilation offers maximum comfort to the wearer.
Egenskaper
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Pierce resistant steel midsole
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Pierce resistant steel midsole
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 37 |
|---|---|
| Farge | grå |
| Hovedmaterialet | skinn |
| Type stengning | krok og løkke |
Vis UNSPSC/ECL@SS
566,90 kr Eks. mva
/ par
708,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
37